Dura-Line 20000118 1in. HDPE coupler | Graybar Store
Dura-Line - 1in. HDPE coupler - 20000118
+ / - Hover over image to Zoom
Other Views

    1in. HDPE coupler

    Manufacturer: Dura-Line
    Manufacturer #: 20000118
    SKU: 25091670
    $17.93
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:6 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20000118
    • Color Black
    • Length 6 ft.
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Coupler 1in. shur-lockfits od 1.305in. -1.325in. Stainless steel band clamps and locking ring, 600 lb. pull out strength.