Dura-Line 10009215 1in. HDPE 13.5 Orange w/tape | Graybar Store
Dura-Line - 1in. HDPE 13.5 Orange w/tape - 10009215
+ / - Hover over image to Zoom
Other Views

    1in. HDPE 13.5 Orange w/tape

    Manufacturer: Dura-Line
    Manufacturer #: 10009215
    SKU: 25432085
    $2,395.80
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:6000 ft.
    Color:Orange
    Additional Features:SDR 13.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10009215
    • Color Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Additional Features SDR 13.5
    • Length 6000 ft.
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 1in. SDR 13.5 Smooth-Wall Orange with 1250# pull tape standard print steel reel 72in. x42in. - 6000 feet.