Ideal Industries 85-132 1GHz Coaxial Splitters | Graybar Store
Ideal Industries - 1GHz Coaxial Splitters - 85-132
+ / - Hover over image to Zoom
Other Views

    1GHz Coaxial Splitters

    Manufacturer: Ideal Industries
    Manufacturer #: 85-132
    SKU: 98317085
    $5.49
    Checking Pricing
         
    Adapter Type:F Type
    Termination:Twist-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-132
    • Termination Twist-On
    • Connector Type F Coupler
    • Ohm Rating 75
    • Adapter Type F Type
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    This Ideal's 2-Way 1GHz digital cable splitter is used for HD cable and antenna TV.
    • Nickel-plated housing, solder back for improves RFI/EMI shielding
    • Grounding screw eliminates the need for grounding block
    • All ports are machined F female connectors
    • 2-Way = 1 input