Thomas and Betts E9761BR 1G Rectangular Floor Box Cover, Brass | Graybar Store
Thomas and Betts - 1G Rectangular Floor Box Cover, Brass - E9761BR
+ / - Hover over image to Zoom
Other Views

    1G Rectangular Floor Box Cover, Brass

    Manufacturer: Thomas and Betts
    Manufacturer #: E9761BR
    SKU: 99506760
    $216.91
    Checking Pricing
         
    Color:Brass
    No. of Gangs:1
    Opening:Rectangular Flip Lid
    Use With:All Flooring Applications
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9761BR
    • Color Brass
    • Materials Non-Metallic
    • No. of Gangs 1
    • Opening Rectangular Flip Lid
    • Use With All Flooring Applications
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    1-gang rectangular brass cover assembly.
    • Gasketed for a watertight seal
    • Double door design
    • UL scrub water tested
    • For tile and carpet applications
    • Suitable for any wiring application
    • Can be used with any floor surface