Thomas and Betts TY5409 19.00 L x 0.50 in. W Black Weather Resistant Nylon 6.6 Ty Rap® Heavy Duty Releasable Lashing Ties (25) | Graybar Store
Thomas and Betts - 19.00 L x 0.50 in. W Black Weather Resistant Nylon 6.6 Ty Rap® Heavy Duty Releasable Lashing Ties (25) - TY5409
+ / - Hover over image to Zoom
Other Views

    19.00 L x 0.50 in. W Black Weather Resistant Nylon 6.6 Ty Rap® Heavy Duty Releasable Lashing Ties (25)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY5409
    SKU: 88266429
    $59.41
    Checking Pricing
         
    Length:19.00 in.
    Packaging:25
    Bundle Diameter (Inches):4.75
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY5409
    • Color Black
    • Bundle Diameter (Inches) 4.75
    • Length 19.00 in.
    Product Overview:
    Ty Rap® black weather resistant nylon 6.6 19.00 L x 0.50 in. W heavy duty releasable lashing ties. Tensile strength 200 lb. Max. bundle diameter 4.75 in. Package of 25.
    Carbon black is UV protective and prolongs the cable tie's life.