Pentair Hoffman ESH1915 19 x 15 Solid Single Sided Shelf | Graybar Store
Pentair Hoffman - 19 x 15 Solid Single Sided Shelf - ESH1915
+ / - Hover over image to Zoom
Other Views

    19 x 15 Solid Single Sided Shelf

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESH1915
    SKU: 25112510
    $72.62
    Checking Pricing
         
    Rack Units:2
    Depth (Inches):15 in.
    Height (Inches):3.74 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESH1915
    • Color Black
    • Type Single-Sided Solid Shelf
    • Rack Units 2
    • Depth (Inches) 15 in.
    • Height (Inches) 3.74 in.
    • Width (Inches) 19 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Single-sided rack shelf is 2 RU, 19 W x 3.74 H x 15 inch D.
    Solid shelf has RAL 9005 black finish. Shelf has a load rating of 75 pounds.