Corning PC4-GOV-SPLC 19 Splice Tray Bracket for PCH-04U Pretium® Connector Housing | Graybar Store
Corning - 19 Splice Tray Bracket for PCH-04U Pretium® Connector Housing - PC4-GOV-SPLC
+ / - Hover over image to Zoom
Other Views

    19 Splice Tray Bracket for PCH-04U Pretium® Connector Housing

    Manufacturer: Corning
    Manufacturer #: PC4-GOV-SPLC
    SKU: 25236742
    $174.25
    Checking Pricing
         
    Use With:Pretium Connector Housing PCH-04U
    Accommodates:(12) Type 2S or (7) Type 4S Splice Trays. Or (12) Type 2R or (7) Type 4R Splice Trays.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PC4-GOV-SPLC
    • Accommodates (12) Type 2S or (7) Type 4S Splice Trays. Or (12) Type 2R or (7) Type 4R Splice Trays.
    • Use With Pretium Connector Housing PCH-04U
    Product Overview:
    Pretium® splice tray bracket for PCH-04U Pretium Connector Housing.
    Splice tray bracket accepts up to (12) 0.2 inch Type 2S or (7) 0.4 inch Type 4S standard length splice trays. Or splice tray bracket accepts up to (12) 0.2 inch Type 2R or (7) 0.4 inch Type 4R splice trays. Bracket works with cable entry for left-hand side only.