Great Lakes Case and Cabinet GL36SR 19 RU SRD Series Rack | Graybar Store
Great Lakes Case and Cabinet - 19 RU SRD Series Rack - GL36SR
+ / - Hover over image to Zoom
Other Views

    19 RU SRD Series Rack

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL36SR
    SKU: 25044979
    $298.61
    Checking Pricing
         
    Color:Black
    Depth (Inches):18 in.
    Height (Inches):23.75 in.
    Width (Inches):20.75 in.
    Rack Units:19
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL36SR
    • Color Black
    • Rack Units 19
    • Depth (Inches) 18 in.
    • Height (Inches) 23.75 in.
    • Width (Inches) 20.75 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall Mount Swing Rack, 36 in.H x 20.75 in.W x 18.00 in.D, Usable depth 16 in., 19 RMU, Weight capacity 100 lbs.
    • 19 inch EIA 310-E Compliant
    • #12-24 mounting holes; includes rack mtg. hardware
    • 180° positive stop with stay open hinge pins
    • Easy to assemble, install and mount