Ortronics (Legrand) OR-50900051 19 Inch, Rack Mount Power Strip Switch | Graybar Store
Ortronics (Legrand) - 19 Inch, Rack Mount Power Strip Switch - OR-50900051
+ / - Hover over image to Zoom
Other Views

    19 Inch, Rack Mount Power Strip Switch

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-50900051
    SKU: 99880056
    $153.38
    Checking Pricing
         
    Length:15 ft.
    No. of Outlets:8
    Amps:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-50900051
    • Amps 20 A
    • Length 15 ft.
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    19 inch wide rack mount 20 amp power strip switch with 15 ft length cord and eight outlets.
    • Completely pre-wired with NEMA 5-20P Plug
    • Steel housing
    • 1.75 in. height (1 rack unit)
    • 19 in. rack mounting
    • UL recognized
    • Resettable circuit breaker
    • Lighted switch