Chatsworth Products Inc. 10605-019 19 Inch Rack Base Insulator Kit | Graybar Store
Chatsworth Products Inc. - 19 Inch Rack Base Insulator Kit - 10605-019
+ / - Hover over image to Zoom
Other Views

    19 Inch Rack Base Insulator Kit

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 10605-019
    SKU: 89027042
    $93.61
    Checking Pricing
         
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 10605-019
    • Width (Inches) 19 in.
    Product Overview:
    Rack base insulator kit is 19 inch wide.
    Rack base insulator kit consists of:
    • (2) Isolation Plates
    • (4) Isolation Grommets