RAB Lighting MP19B 19 Inch Mighty Post PVC Mounting Post | Graybar Store
RAB Lighting - 19 Inch Mighty Post PVC Mounting Post - MP19B
+ / - Hover over image to Zoom
Other Views

    19 Inch Mighty Post PVC Mounting Post

    Manufacturer: RAB Lighting
    Manufacturer #: MP19B
    SKU: 95023413
    $26.22
    Checking Pricing
         
    Color:Black
    Mount Type:Post
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # MP19B
    • Color Black
    • Lamp Type Standard Floodlight, Lawnlight
    • Mount Type Post
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Black 19 in. PVC mighty mounting post for landscape lighting.
    • Cleanly styled molded PVC cap
    • Rugged extruded PVC pipe
    • Sturdy "Ground Grabber" stabilizer with teeth and ribs for maximum stability
    • 1/2 in. threaded hole fits standard floodlights and lawn lights
    • Thick wall PVC post with molded-in color
    • Suitable for wet locations