Chatsworth 12816-701 19 inch Horizontal Rack-Mount Power Strips, 15 Amp | Graybar Store
Chatsworth - 19 inch Horizontal Rack-Mount Power Strips, 15 Amp - 12816-701
+ / - Hover over image to Zoom
Other Views

    19 inch Horizontal Rack-Mount Power Strips, 15 Amp

    Manufacturer: Chatsworth
    Manufacturer #: 12816-701
    SKU: 22067236
    $94.36
    Checking Pricing
         
    No. of Outlets:8
    Plug Configuration:NEMA 5-15P
    Amps:15 A
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12816-701
    • Application Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection; Indoor
    • Amps 15 A
    • No. of Outlets 8
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    15 Amp power strip 19 in -25 in. flush with 8 outlet