Chatsworth 10610-019 19 Inch Horizontal Rack Busbar | Graybar Store
Chatsworth - 19 Inch Horizontal Rack Busbar - 10610-019
+ / - Hover over image to Zoom
Other Views

    19 Inch Horizontal Rack Busbar

    Manufacturer: Chatsworth
    Manufacturer #: 10610-019
    SKU: 88316085
    $69.75
    Checking Pricing
         
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10610-019
    • Width (Inches) 19 in.
    Product Overview:
    Horizontal rack busbar for 19 inch wide rack.
    Horizontal rack busbar kit includes:
    • Busbar
    • (1) Splice Plate Bar 3 Inch Long
    • (2) #12-24 Copper Machine Screws
    • (2) #12 Copper Flat Washers
    • (8) #6-32 Copper Machine Screws
    • (8) #6 Ring Terminals