Pentair Hoffman 19 Inch Fixed Wall-Mount Network Rack | Graybar Store
Pentair Hoffman - 19 Inch Fixed Wall-Mount Network Rack
+ / - Hover over image to Zoom
Other Views

    19 Inch Fixed Wall-Mount Network Rack

    Manufacturer: Pentair Hoffman
         

    Fixed wall-mount rack is an economical solution for banks of small networking equipment.

    Fixed wall-mount rack has integral Velcro® cable tie down slots that facilitate cable routing.
    See More >>
    • Manufacturer Pentair Hoffman
    • Mounting Style Wall Mount
    • Type 19 in Fixed Wall Mount Rack
    • Brand Hoffman
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rack Units
    Height (Inches)
    Color
    Width (Inches)
    Depth (Inches)
    Price
    E19FWM12U20
    22078142
    12
    23 in.
    Black
    20 in.
    20
    $
    172
    .73
    /
    EA
    22078142
    Rack Units
    12
    Height (Inches)
    23 in.
    Color
    Black
    Width (Inches)
    20 in.
    Depth (Inches)
    20
    $
    172
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E19FWM20U20
    22078143
    20
    37 in.
    Black
    20 in.
    20
    $
    186
    .88
    /
    EA
    22078143
    Rack Units
    20
    Height (Inches)
    37 in.
    Color
    Black
    Width (Inches)
    20 in.
    Depth (Inches)
    20
    $
    186
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E19FWM25U20
    22078144
    25
    45.75 in.
    Black
    18.31 in.
    $
    198
    .57
    /
    EA
    22078144
    Rack Units
    25
    Height (Inches)
    45.75 in.
    Color
    Black
    Width (Inches)
    18.31 in.
    Depth (Inches)
    $
    198
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22078142 SKU, 22078142 ANALYTICS...
    Color
    Black
    Width (Inches)
    20 in.
    Depth (Inches)
    20
    Price
    $
    172
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22078143 SKU, 22078143 ANALYTICS...
    Color
    Black
    Width (Inches)
    20 in.
    Depth (Inches)
    20
    Price
    $
    186
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22078144 SKU, 22078144 ANALYTICS...
    Color
    Black
    Width (Inches)
    18.31 in.
    Depth (Inches)
    Price
    $
    198
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available