DeWalt DC9096 18V XRP™ Battery Pack, Standard | Graybar Store
DeWalt - 18V XRP™ Battery Pack, Standard - DC9096
+ / - Hover over image to Zoom
Other Views

    18V XRP™ Battery Pack, Standard

    Manufacturer: DeWalt
    Manufacturer #: DC9096
    SKU: 22114614
    $112.78
    Checking Pricing
         
    Voltage Ratings:18
    Tool Application:18V Cordless Tools
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DC9096
    • Type Battery Pack
    • Tool Application 18V Cordless Tools
    • Voltage Ratings 18
    • For Use With 18V Cordless Tools
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Battery, Drill, Driver and Reciprocating Saw Kit, Circular Saw Combo Kit Used on Power Tool, Heavy Duty, Cordless Used on Power Tool Type, Dewalt Used ON Model/Brand, DC987CA, DC987SA Used on Equipment Part No, XRP Brand, Voltage Rating 18V