Milwaukee Tool 48-11-1828 18V XC Li-Ion Battery Pack for M18 Cordless Tools | Graybar Store
Milwaukee Tool - 18V XC Li-Ion Battery Pack for M18 Cordless Tools - 48-11-1828
+ / - Hover over image to Zoom
Other Views

    18V XC Li-Ion Battery Pack for M18 Cordless Tools

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-11-1828
    SKU: 25198987
    $170.47
    Checking Pricing
         
    Tool Application:Milwaukee M18 Cordless Tools
    Voltage Ratings:18V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-11-1828
    • Type Battery Pack for Cordless Tools
    • Brand M4 REDLITHIUM
    • Tool Application Milwaukee M18 Cordless Tools
    • Voltage Ratings 18V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    18V Li-Ion extended capacity battery pack for use with M18 cordless tools.
    Battery Pack Features:
    • 3.0 AMP Hour - 54 WTT Hour Battery
    • High Current Discharge - Increased Power And Performance
    • Equivalent Run-Time With 40 PCT Less Weight Than An 18V NiCad Battery
    • Lithium-Ion Battery Delivers Long Life And Run Time With Fade-Free Power
    • Battery Fuel Gauge - Displays Remaining Run-Time
    • Overload Protection - Prevents User From Damaging Their Cordless Power Tool Investment In Abusive Situations
    • Temperature Management System - Keeps Battery In Ideal Temperature Range To Provide Maximum Life
    • Individual Cell Monitoring - Ensures Optimal Charge And Discharge For Maximum Life
    • Discharge Protection - Prevents Cell Damage From Over-Discharge
    • Integrated Weld Frame
    • Cell Separator
    • Impact And Vibration Protective Rubber
    • For Use With Milwaukee M18 Cordless Tools
    • Amperage Rating: 3 AMP
    • Wattage: 54 WTT