DeWalt DC825KA 18V Cordless XRP™ Impact Driver Kit | Graybar Store
DeWalt - 18V Cordless XRP™ Impact Driver Kit - DC825KA
+ / - Hover over image to Zoom
Other Views

    18V Cordless XRP™ Impact Driver Kit

    Manufacturer: DeWalt
    Manufacturer #: DC825KA
    SKU: 25170256
    $328.89
    Checking Pricing
         
    Kit Includes:Impact Driver, 1 Hour Charger, (2) 18V XRP Batteries, Kit Box
    Additional Features:0 to 2400 RPM, 0 to 2700 IPM, 1330 In-Lbs, 111 Ft-Lbs
    Tool Application:Impact Driver
    Voltage Ratings:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DC825KA
    • Additional Features 0 to 2400 RPM, 0 to 2700 IPM, 1330 In-Lbs, 111 Ft-Lbs
    • Country of Origin US - USA
    • Kit Includes Impact Driver, 1 Hour Charger, (2) 18V XRP Batteries, Kit Box
    • Tool Application Impact Driver
    • Voltage Ratings 18
    • SAP Material Type ZSTD
    Product Overview:
    Impact Driver Kit, Type Impact Wrench Kit, Volts 18V, RPM 0 to 2400 RPM, Weight 4.6 Lb