DeWalt DC385K 18V Cordless Ni-CD Reciprocating Saw Kit | Graybar Store
DeWalt - 18V Cordless Ni-CD Reciprocating Saw Kit - DC385K
+ / - Hover over image to Zoom
Other Views

    18V Cordless Ni-CD Reciprocating Saw Kit

    Manufacturer: DeWalt
    Manufacturer #: DC385K
    SKU: 22084379
    $296.75
    Checking Pricing
         
    Power Source:18V Ni-Cd Battery
    Additional Features:0 to 3000 SPM
    Blade Length (Inches):17-1/2
    Kit Includes:Reciprocating Saw, (1) 18 V XRP Battery, 1 Hour Charger, Kit Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DC385K
    • Additional Features 0 to 3000 SPM
    • Blade Length (Inches) 17-1/2
    • Kit Includes Reciprocating Saw, (1) 18 V XRP Battery, 1 Hour Charger, Kit Box
    • Power Source 18V Ni-Cd Battery
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Reciprocating Saw, Variable Speed, 1 Inch Stroke Length, 2900 Strokes Per Minute, 18V Battery Voltage, 7.1 Lb Weight, Dewalt Brand, Blade Clamp Type Keyless, Applicable Standard UL, CSA, 1 Hour Charger, Battery, Blade and Kit Bo