DeWalt DCS370K 18V Cordless Band Saw Kit | Graybar Store
DeWalt - 18V Cordless Band Saw Kit - DCS370K
+ / - Hover over image to Zoom
Other Views

    18V Cordless Band Saw Kit

    Manufacturer: DeWalt
    Manufacturer #: DCS370K
    SKU: 25409185
    $401.06
    Checking Pricing
         
    Power Source:18V Battery
    Additional Features:570 FPM
    Blade Length (Inches):32-7/8
    Kit Includes:Band Saw, 18 V XRP Battery, 1 Hour Charger, 14/18 Inch Blade, Blade Tracking Wrench, Contractor Bag
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCS370K
    • Additional Features 570 FPM
    • Blade Length (Inches) 32-7/8
    • Kit Includes Band Saw, 18 V XRP Battery, 1 Hour Charger, 14/18 Inch Blade, Blade Tracking Wrench, Contractor Bag
    • Power Source 18V Battery
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Band Saw, DeWALT, Cordless, 18 V, XRP BAT, 570 FPM, 32-7/8 IN BLD LEN