DeWalt DCS370B 18V Cordless Band Saw | Graybar Store
DeWalt - 18V Cordless Band Saw - DCS370B
+ / - Hover over image to Zoom
Other Views

    18V Cordless Band Saw

    Manufacturer: DeWalt
    Manufacturer #: DCS370B
    SKU: 25406350
    $285.11
    Checking Pricing
         
    Power Source:18V Battery
    Additional Features:570 FPM
    Blade Length (Inches):32-7/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCS370B
    • Additional Features 570 FPM
    • Blade Length (Inches) 32-7/8
    • Power Source 18V Battery
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Band Saw, DeWALT, Cordless, 18 V, Cutting Capacity: 2-1/2 IN Max RND, 2-1/2 IN Max SQ