DeWalt DC9310 18V Battery Charger | Graybar Store
DeWalt - 18V Battery Charger - DC9310
+ / - Hover over image to Zoom
Other Views

    18V Battery Charger

    Manufacturer: DeWalt
    Manufacturer #: DC9310
    SKU: 25171650
    $87.63
    Checking Pricing
         
    Voltage Ratings:7.2
    Tool Application:One Hour Battery Charger
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DC9310
    • Type Battery Charger
    • Tool Application One Hour Battery Charger
    • Voltage Ratings 7.2
    • For Use With 18V Cordless Tools
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Charger, Charger Charges All 7.2V - 18V NiCd, NiMH, Li-Ion Batteries, Charges in 1 Hour or Less