GE Lighting F15T8/WW 18IN WARM WHT LAMP | Graybar Store
GE Lighting - 18IN WARM WHT LAMP - F15T8/WW
+ / - Hover over image to Zoom
Other Views

    18IN WARM WHT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F15T8/WW
    SKU: 88111670
    $6.27
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):7500
    Initial/Mean Lumens:845/745
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F15T8/WW
    • Base Type G13
    • Brand Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3000
    • Initial/Mean Lumens 845/745
    • Length (Inch) 18
    • Rated Life (Hour) 7500
    • Wattage 15
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    GE Warm White Starcoat® T8