GE Lighting F18T12/CW/HO 18IN High Output White Lamp | Graybar Store
GE Lighting - 18IN High Output White Lamp - F18T12/CW/HO
+ / - Hover over image to Zoom
Other Views

    18IN High Output White Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F18T12/CW/HO
    SKU: 88111673
    $14.14
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:30
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10204
    Initial/Mean Lumens:1000/750
    Length:18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F18T12/CW/HO
    • Alternate Manufacturer Part No. 10204
    • Base Type R17d
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1000/750
    Product Overview:
    GE Cool white T12 30W high output lamp with 9000 rated life hours.