GE Lighting F15T8/D 18IN DAYLIGHT LAMP | Graybar Store
GE Lighting - 18IN DAYLIGHT LAMP - F15T8/D
+ / - Hover over image to Zoom
Other Views

    18IN DAYLIGHT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F15T8/D
    SKU: 88111662
    $8.30
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):7500
    Initial/Mean Lumens:700/615
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F15T8/D
    • Base Type G13
    • Brand Starcoat
    • Bulb Shape T8
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 700/615
    Product Overview:
    GE Daylight Starcoat® T8