GE Lighting F15T12/CW 6PK 18IN CL LAMP | Graybar Store
GE Lighting - 18IN CL LAMP - F15T12/CW 6PK
+ / - Hover over image to Zoom
Other Views

    18IN CL LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F15T12/CW 6PK
    SKU: 88111650
    $5.31
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:15
    Color Temperature (Kelvin):4100
    Initial/Mean Lumens:760/685
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F15T12/CW 6PK
    • Base Type G13
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 760/685
    • Length (Inch) 18
    Product Overview:
    GE garage & basement 15 watt T12 1-pack