Crouse Hinds (Eaton) CGB7917 1.875 to 2.188 Inch to 2-1/2 Inch Electrogalvanized Iron Alloy Straight Liquidtight Strain Relief Cord Connector | Graybar Store
Crouse Hinds (Eaton) - 1.875 to 2.188 Inch to 2-1/2 Inch Electrogalvanized Iron Alloy Straight Liquidtight Strain Relief Cord Connector - CGB7917
+ / - Hover over image to Zoom
Other Views

    1.875 to 2.188 Inch to 2-1/2 Inch Electrogalvanized Iron Alloy Straight Liquidtight Strain Relief Cord Connector

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB7917
    SKU: 96009851
    $151.97
    Checking Pricing
         
    Additional Features:Thread Length 1 in.
    Cable Range (Inches):1.875 to 2.188 in.
    Conduit Hub Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB7917
    • Additional Features Thread Length 1 in.
    • Cable Range (Inches) 1.875 to 2.188 in.
    • Conduit Hub Size (Inches) 2-1/2 in.
    Product Overview:
    Cord connector connects cable 1.875 to 2.188 Inch to 2-1/2 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is constructed of electrogalvanized Feraloy® iron alloy.