GE Lighting H4656-12.8 18533 HALOGEN - HEAD LIGHTS | Graybar Store
GE Lighting - 18533 HALOGEN - HEAD LIGHTS - H4656-12.8
+ / - Hover over image to Zoom
Other Views

    18533 HALOGEN - HEAD LIGHTS

    Manufacturer: GE Lighting
    Manufacturer #: H4656-12.8
    SKU: 88113514
    $56.60
    Checking Pricing
         
    Rated Life (Hour):200/320
    Wattage:35/35
    Lamp Base:3 Contact Lugs
    Alternate Manufacturer Part No.:18533
    Voltage Rating:12.8/12.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # H4656-12.8
    • Alternate Manufacturer Part No. 18533
    • Lamp Base 3 Contact Lugs
    • Rated Life (Hour) 200/320
    Product Overview:
    GE 165mm - Automotive