Pentair Hoffman ESHA19 18.31 W Single Sided Solid Aluminum Shelf | Graybar Store
Pentair Hoffman - 18.31 W Single Sided Solid Aluminum Shelf - ESHA19
+ / - Hover over image to Zoom
Other Views

    18.31 W Single Sided Solid Aluminum Shelf

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESHA19
    SKU: 22078221
    $111.91
    Checking Pricing
         
    Rack Units:3
    Depth (Inches):15 in.
    Height (Inches):5.25 in.
    Width (Inches):18.31 in.
    Color:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESHA19
    • Color Aluminum
    • Type Single-Sided Aluminum Shelf
    • Rack Units 3
    • Depth (Inches) 15 in.
    • Height (Inches) 5.25 in.
    • Width (Inches) 18.31 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum single-sided solid rack shelf is 3 RU, 18.31 W x 5.25 H x 15 inch D.
    Shelf is 0.090 inch thick aluminum with brushed finish. Shelf has a load rating of 100 pounds.