Milwaukee Tool 48-20-7457 18 x 3/8 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit | Graybar Store
Milwaukee Tool - 18 x 3/8 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit - 48-20-7457
+ / - Hover over image to Zoom
Other Views

    18 x 3/8 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7457
    SKU: 22076267
    $18.98
    Checking Pricing
         
    Chuck Size:3/8 in.
    Overall Length (Inches):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7457
    • Chuck Size 3/8 in.
    • Materials Carbide
    • Overall Length (Inches) 18
    • For Use With Concrete, Rebar, Mesh
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    3/8-inch 44 Magnum™ 2-Cutter SDS-PLUS masonry drill bit. Drill bit is 18 inches long.
    44 Magnum™ 2-Cutter SDS-PLUS Bit:
    • Hole Size: 3/8 Inch
    • Overall Length (Inches): 18
    • Drill Size: 16 Inch Depth
    • Shank Type: SDS
    • Number of Flutes: 4
    • Material: Carbide Tipped