Pentair Hoffman A18186GSC Type 3 Enclosure, Steel, Screw Cover, Gasketed, 6 x 18 x 18 in. | Graybar Store
Pentair Hoffman - Type 3 Enclosure, Steel, Screw Cover, Gasketed, 6 x 18 x 18 in. - A18186GSC
+ / - Hover over image to Zoom
Other Views

    Type 3 Enclosure, Steel, Screw Cover, Gasketed, 6 x 18 x 18 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A18186GSC
    SKU: 25152777
    $159.99
    Checking Pricing
         
    Height (Inches):18 in.
    Depth (Inches):6 in.
    Width (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A18186GSC
    • Depth (Inches) 6 in.
    • Height (Inches) 18 in.
    • Latch Stainless Steel Cover Screws
    • NEMA Ratings NEMA 3
    • Width (Inches) 18 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure is 18 W x 18 H x 6 inch D. Type 3 gasketed enclosure has screw cover.
    The enclosure cover material is 12 gauge galvanized steel that is unpainted. The enclosure body is 14 gauge galvanized steel with external welds that have zinc-rich ANSI 61 powder.