Pentair Hoffman - NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge, 18 x 18 6 in. - ATC18186S
+ / - Hover over image to Zoom
Other Views

NEMA 1 Telephone Cabinet, Surface Mount, Continuous Hinge, 18 x 18 6 in.

Manufacturer: Pentair Hoffman
Manufacturer #: ATC18186S
SKU: 99692698
$249.91
Checking Pricing
     
Depth (Inches):6
Height (Inches):18
Width (Inches):18
Material:Galvanized Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # ATC18186S
  • Depth (Inches) 6
  • Height (Inches) 18
  • NEMA Ratings 1
  • Width (Inches) 18
  • Material Galvanized Steel
Product Overview:
Telephone cabinet is 18 H x 18 W x 6 inch D. NEMA 1 cabinet has a continuous hinge and is surface mounted. Overall size 20.25 H x 20.25 W x 7 inch D.
Telephone Cabinet, Indoor, Height 18 Inch, Width 18 Inch, Depth 6 Inch, Steel, ANSI 61 Gray, Galvanized, Polyester Powder Coated, Continuous Hinge, Flush Locking Latch, One Door Cover, NEMA 1, IP30, Surface Mounting, Application Commercial, Electrical Control, Indoor, Instrument, Junction Box, Pull Box, Wiring Box, Approval UL 50, CSA, cUL 50, Hoffman Brand, Applicable Standard IEC 60529, Panel Material Wood, Panel Size 15 Inch W x 15 Inch H