Pentair Hoffman AFDF1818P 18 x 18 Flush-Mount Door Frame with Continuous Hinge | Graybar Store
Pentair Hoffman - 18 x 18 Flush-Mount Door Frame with Continuous Hinge - AFDF1818P
+ / - Hover over image to Zoom
Other Views

    18 x 18 Flush-Mount Door Frame with Continuous Hinge

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFDF1818P
    SKU: 93149320
    $107.43
    Checking Pricing
         
    Height (Inches):0.75 in.
    Width (Inches):23 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFDF1818P
    • Type Flush-Mounted Door Frame
    • Height (Inches) 0.75 in.
    • Width (Inches) 23 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Large enclosure is 51.75 W x 37.75 H x 9.75 inch D. Type 1 large continuous hinge enclosure has slotted flush latch.