Pentair Hoffman A181610CHQRFG 18 x 16 x 10 Type 12 Junction Box Continuous Hinge With Clamps | Graybar Store
Pentair Hoffman - 18 x 16 x 10 Type 12 Junction Box Continuous Hinge With Clamps - A181610CHQRFG
+ / - Hover over image to Zoom
Other Views

    18 x 16 x 10 Type 12 Junction Box Continuous Hinge With Clamps

    Manufacturer: Pentair Hoffman
    Manufacturer #: A181610CHQRFG
    SKU: 92143108
    $297.12
    Checking Pricing
         
    Material:Fiberglass
    Height (Inches):18 in.
    Width (Inches):16 in.
    Depth (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A181610CHQRFG
    • Depth (Inches) 10 in.
    • Height (Inches) 18 in.
    • NEMA Ratings NEMA 4X
    • Width (Inches) 16 in.
    • Material Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 16 W x 18 H x 10 inch D. Type 4X fiberglass enclosure has continuous hinge with a quick release solid cover.
    Enclosure is light grey inside and out and fiberglass.