Pentair Hoffman A181610PHC 18 X 16 X 10 POLYPRO™ Polyester Type 4X Quick Release Solid Cover Enclosure | Graybar Store
Pentair Hoffman - 18 X 16 X 10 POLYPRO™ Polyester Type 4X Quick Release Solid Cover Enclosure - A181610PHC
+ / - Hover over image to Zoom
Other Views

    18 X 16 X 10 POLYPRO™ Polyester Type 4X Quick Release Solid Cover Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: A181610PHC
    SKU: 25184067
    $210.29
    Checking Pricing
         
    Height (Inches):17.95 in.
    Width (Inches):15.94 in.
    Depth (Inches):10.35 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A181610PHC
    • Application Harsh Chemicals, Corrosive Environment, Weather Extremes
    • Type Polypro Solid Cover
    • Depth (Inches) 10.35 in.
    • Height (Inches) 17.95 in.
    • Latch Padlockable Stainless Steel
    • NEMA Ratings NEMA 4/4X/12/13
    • Width (Inches) 15.94 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Type 4X POLYPRO™ enclosure is 15.94 W x 17.95 H x 10.35 inch D.
    Enclosure has a RAL 7035 light-grey textured finish inside and out.