Milwaukee Tool 48-20-7085 18 x 1 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit | Graybar Store
Milwaukee Tool - 18 x 1 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit - 48-20-7085
+ / - Hover over image to Zoom
Other Views

    18 x 1 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7085
    SKU: 90045247
    $50.04
    Checking Pricing
         
    Chuck Size:1 in.
    Overall Length (Inches):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7085
    • Chuck Size 1 in.
    • Materials Carbide
    • Overall Length (Inches) 18
    • For Use With Concrete, Rebar, Mesh
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    1-inch 44 Magnum™ 2-Cutter SDS-PLUS masonry drill bit. Drill bit is 18 inches long.
    44 Magnum™ 2-Cutter SDS-PLUS Bit:
    • Hole Size: 1 Inch
    • Overall Length (Inches): 18
    • Drill Size: 16 Inch Depth
    • Shank Type: SDS
    • Number of Points: 2
    • Material: Carbide Tipped, Steel Shank