Milwaukee Tool 48-39-0572 18 TPI x 27 L Compact Portable Band Saw Blade, 3 Pack | Graybar Store
Milwaukee Tool - 18 TPI x 27 L Compact Portable Band Saw Blade, 3 Pack - 48-39-0572
+ / - Hover over image to Zoom
Other Views

    18 TPI x 27 L Compact Portable Band Saw Blade, 3 Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-39-0572
    SKU: 25441400
    $20.73
    Checking Pricing
         
    Teeth Per Inch:18 TPI
    Overall Length (Inches):27
    Width (Inches):1/2 in.
    Packaging:3 Per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-39-0572
    • Materials High Speed Steel
    • Overall Length (Inches) 27
    • Teeth Per Inch 18 TPI
    • Width (Inches) 1/2 in.
    • Packaging 3 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    18-TPI compact portable band saw blades are 27 inch L and come in a package of 3.
    Compact Portable Band Saw Features:
    • Matrix II high speed steel teeth deliver maximum durability
    • Alloy backing steel provides extended blade life
    • Precision formed teeth create fast, clean cuts
    • Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials
    • Toothed edge cutting
    • For cutting common materials 3/16 - 5/16 IN thick and very hard materials 5/16 - 1/2 IN thick
    • 3/Pack
    • Carbon steel material