Milwaukee Tool 48-39-0529 18 TPI Compact Portable Band Saw Blade, 3 Pack | Graybar Store
Milwaukee Tool - 18 TPI Compact Portable Band Saw Blade, 3 Pack - 48-39-0529
+ / - Hover over image to Zoom
Other Views

    18 TPI Compact Portable Band Saw Blade, 3 Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-39-0529
    SKU: 25310117
    $20.84
    Checking Pricing
         
    Teeth Per Inch:18 TPI
    Overall Length (Inches):35-3/8
    Width (Inches):1/2 in.
    Packaging:3 Per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-39-0529
    • Materials High Speed Steel
    • Overall Length (Inches) 35-3/8
    • Teeth Per Inch 18 TPI
    • Width (Inches) 1/2 in.
    • Packaging 3 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    18-TPI compact portable band saw blades come in a package of 3.
    Compact Portable Band Saw Features:
    • Matrix II High Speed Steel Teeth Deliver Maximum Durability
    • Alloy Backing Steel Provides Extended Blade Life
    • Precision Formed Teeth Create Fast, Clean Cuts
    • For Cutting Common Materials 5/32 IN - 3/16 IN Thick And Very Hard Materials 3/16 IN - 5/16 IN Thick
    • Package Quantity: 3