L. H. Dottie PS1618 18 L x 1 1/2 in. W Steel (16 ga.) Plate Straps (50) | Graybar Store
L. H. Dottie - 18 L x 1 1/2 in. W Steel (16 ga.) Plate Straps (50) - PS1618
+ / - Hover over image to Zoom
Other Views

    18 L x 1 1/2 in. W Steel (16 ga.) Plate Straps (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: PS1618
    SKU: 91001333
    $70.41
    Checking Pricing
         
    Length:18 in.
    Packaging:50
    Width (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PS1618
    • Length 18 in.
    • Materials Steel
    • Width (Inches) 1-1/2 in.
    Product Overview:
    Steel (16 ga.) 18 L x 1 1/2 in. W plate straps. Package of 50.
    Plate straps are nailed across studs to restrain pipe between studs or installed over utility pipes and electrical wires that pass through framing members to prevent piercing.