Panduit HLC5S-X0 18 L x 0.75 in. W Tak Ty® Black Hook and Loop Cinch Cable Ties (10) | Graybar Store
Panduit - 18 L x 0.75 in. W Tak Ty® Black Hook and Loop Cinch Cable Ties (10) - HLC5S-X0
+ / - Hover over image to Zoom
Other Views

    18 L x 0.75 in. W Tak Ty® Black Hook and Loop Cinch Cable Ties (10)

    Manufacturer: Panduit
    Manufacturer #: HLC5S-X0
    SKU: 95012015
    $25.58
    Checking Pricing
         
    Color:Black
    Packaging:10
    Length:18.00 in.
    Bundle Diameter (Inches):5.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLC5S-X0
    • Color Black
    • Bundle Diameter (Inches) 5.00
    • Length 18.00 in.
    Product Overview:
    Tak Ty® hook and loop 18 in. L x 0.75 in. W cinch cable ties. Tensile strength 50 lb. Max. bundle diameter 5.00 in. Package of 10.
    • Prevents Overtensioning of High Performance Category 5, 5E, 6 and Fiber Optic Cables
    • Easy to Release and Reuse
    • Ideal For Applications Requiring Frequent Cabling Moves, Adds or Changes
    • Nylon Cinch Ring Provides Extra Strength and Bundle Tightness
    • To Fasten: Pass Hook Portion Through Plastic Cinch Ring, Pull End of Tie Against Ring to Tension, and Secure Hook Portion Against Loop Portion of Tie Body