Chatsworth 12362-718 18 in.Wide Center Support Kit , Black | Graybar Store
Chatsworth - 18 in.Wide Center Support Kit , Black - 12362-718
+ / - Hover over image to Zoom
Other Views

    18 in.Wide Center Support Kit , Black

    Manufacturer: Chatsworth
    Manufacturer #: 12362-718
    SKU: 99702268
    $65.19
    Checking Pricing
         
    Width (Inches):18
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12362-718
    • Color Black
    • Materials Steel
    • Width (Inches) 18
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable runway center support Kit, 18 in. wide, black