Milwaukee Tool 48-03-3565 18 Inch Spline Thick Wall Core Bit Adapter Shank | Graybar Store
Milwaukee Tool - 18 Inch Spline Thick Wall Core Bit Adapter Shank - 48-03-3565
+ / - Hover over image to Zoom
Other Views

    18 Inch Spline Thick Wall Core Bit Adapter Shank

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-03-3565
    SKU: 90061192
    $91.67
    Checking Pricing
         
    Overall Length (Inches):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-03-3565
    • Materials Carbide
    • Overall Length (Inches) 18
    • For Use With Thick Wall Core Bits
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Adapter shank extends thick wall core bit by 18 inches.