Milwaukee Tool 2629-22 18 Inch M18™ Cordless Band Saw | Graybar Store
Milwaukee Tool - 18 Inch M18™ Cordless Band Saw - 2629-22
+ / - Hover over image to Zoom
Other Views

    18 Inch M18™ Cordless Band Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2629-22
    SKU: 25260905
    $469.71
    Checking Pricing
         
    Voltage Ratings:18V DC
    Power Source:Lithium-Ion Battery
    Additional Features:480 RPM At No Load, 390 RPM At Loaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2629-22
    • Type Cordless Band Saw
    • Additional Features 480 RPM At No Load, 390 RPM At Loaded
    • Brand M18 and REDLITHIUM
    • Power Source Lithium-Ion Battery
    • Voltage Ratings 18V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M18™ cordless band saw includes (2) M18 REDLITHIUM™ XC extended capacity battery, M18 and M12 multi-voltage charger and carrying case.
    M18™
  • Cordless Band Saw Features
    • 45 PCT Lighter Than Deep Cut 10.25 LB Compact Light Weight Design For Cutting Overhead And In Tight Places
    • 3-1/4 IN Cut Capacity Cuts Most Common Materials For Electrician, Plumber And Mechanical Cutting Applications. Single Pass Cut On 3 IN Copper, 3 IN Angle Iron, 2-1/2 IN Conduit
    • Tool-Free Adjustable Material Shoe Quickly Adjusts The Shoe And Allows Flush Cuts When Working With installed Materials Against Walls And Ceilings
    • Led Work Light Illuminates The Cut Line In Dark Areas
    • Blade Ejection System-Quickly Change The Blade By Moving The Material Guide Into The Up Position And Depressing The Blade Ejection Button
    • Drop Resistant Pulley Guard-Engineered Geometries & High Impact Polymer
    • Cast Aluminum Gear Case-Withstands Jobsite Abuse & Maintains Gear Positioning
    • Speed Control: On/Off Trigger
    • Spam: 480 SFPM
    • Blade Length: 35-3/8 IN
    • Length: 16 IN
  •