Great Lakes Case and Cabinet 7206-FM 18 Inch Deep Front Mount Stationary Vented Shelf | Graybar Store
Great Lakes Case and Cabinet - 18 Inch Deep Front Mount Stationary Vented Shelf - 7206-FM
+ / - Hover over image to Zoom
Other Views

    18 Inch Deep Front Mount Stationary Vented Shelf

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 7206-FM
    SKU: 96056514
    $71.02
    Checking Pricing
         
    Color:Black
    Width (Inches):17.25 in.
    Depth:18
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 7206-FM
    • Color Black
    • Rack Units 2
    • Depth 18
    • Width (Inches) 17.25 in.
    Product Overview:
    Front mount stationary vented shelf is 17.25 W x 18 inch D with 60 pound weight capacity.