Chatsworth 11746-718 18 in. Triangular Wall Support Brakcet, Black | Graybar Store
Chatsworth - 18 in. Triangular Wall Support Brakcet, Black - 11746-718
+ / - Hover over image to Zoom
Other Views

    18 in. Triangular Wall Support Brakcet, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11746-718
    SKU: 96079983
    $62.02
    Checking Pricing
         
    Width (Inches):18
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11746-718
    • Color Black
    • Type Triangular Support Bracket
    • Materials Steel
    • Width (Inches) 18
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bracket triangular support 18 in, black.