Aiphone SBX-DVF 18-gauge stainless steel surface mount enclosure box | Graybar Store
Aiphone - 18-gauge stainless steel surface mount enclosure box - SBX-DVF
+ / - Hover over image to Zoom
Other Views

    18-gauge stainless steel surface mount enclosure box

    Manufacturer: Aiphone
    Manufacturer #: SBX-DVF
    SKU: 25090603
    $197.51
    Checking Pricing
         
    Dimensions:8-5/16 H x 5-1/2 W x 3-3/16 inches
    Color:Stain Nickel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # SBX-DVF
    • Color Stain Nickel
    • Dimensions 8-5/16 H x 5-1/2 W x 3-3/16 inches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mount Box for JF-DVF, JK-DVF, or JO-DVF Door Stations. Hood provides weather resistance. Includes space inside for wiring. Mounts directly to wall. Openings at bottom allow for moisture drainage. 18AWG Stainless Steel.
    An 18-gauge stainless steel enclosure designed for surface mounting the JK-DVF and JF-DVF video door stations.