Belden RG6U-NP-60-FA-FN-R-BED 18 AWG Reel Series 6 Non-Plenum Broadband Coax CATV Cable | Graybar Store
Belden - 18 AWG Reel Series 6 Non-Plenum Broadband Coax CATV Cable - RG6U-NP-60-FA-FN-R-BED
+ / - Hover over image to Zoom
Other Views

    18 AWG Reel Series 6 Non-Plenum Broadband Coax CATV Cable

    Manufacturer: Belden
    Manufacturer #: RG6U-NP-60-FA-FN-R-BED
    SKU: 99867793
    $137.61
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Cable Type:RG-6U
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG6U-NP-60-FA-FN-R-BED
    • Cable Type RG-6U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil/Polyester Tape/Aluminum Foil
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000 ft. reel 60% shield coverage foil/aluminum braid foamed polyethylene insulation with black PVC jacket Series 6 non-plenum CCTV cable. Belden alt. mfr. number: 9116 0101000.
    RG-6 Non-Plenum Broadband Coax CATV Cable:
    • 18 AWG bare copper coated steel conductor
    • Gas-injected foam polyethylene insulation
    • Duobond® II Aluminum braid shield (60% coverage)
    • PVC jacket