General Cable 4C18FS-CM-GY-R-A-GCC 18/4 CM Multi-Conductor Shielded Communication and Control Cable | Graybar Store
General Cable - 18/4 CM Multi-Conductor Shielded Communication and Control Cable - 4C18FS-CM-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    18/4 CM Multi-Conductor Shielded Communication and Control Cable

    Manufacturer: General Cable
    Manufacturer #: 4C18FS-CM-GY-R-A-GCC
    SKU: 25047133
    $565.82
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C18FS-CM-GY-R-A-GCC
    • No. of Conductors 4
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation and Jacket Polyethylene
    • Length 1000 ft. Reel
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    Product Overview:
    Grey foil-shielded non-plenum cable is 4/18 AWG. Cable is packaged 1000 ft. reel. Alt Mfr. No. C2543A.41.10