General Cable 4C18-FPL-R-R-GCC 18/4 Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable | Graybar Store
General Cable - 18/4 Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable - 4C18-FPL-R-R-GCC
+ / - Hover over image to Zoom
Other Views

    18/4 Carol® Brand Multi-Conductor Unshielded Riser Fire Alarm/Life Safety Cable

    Manufacturer: General Cable
    Manufacturer #: 4C18-FPL-R-R-GCC
    SKU: 97285850
    $194.31
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C18-FPL-R-R-GCC
    • No. of Conductors 4
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Red unshielded riser fire alarm and life safety cable is 4/18 AWG. Cable packaged 1000 ft. reel. Alt Mfr No. E1504S.41.03