General Cable 4C18FS-FPL-P-R-GCC 18/4 Carol® Brand Multi-Conductor Shielded Plenum Fire Alarm/Life Safety Cable | Graybar Store
General Cable - 18/4 Carol® Brand Multi-Conductor Shielded Plenum Fire Alarm/Life Safety Cable - 4C18FS-FPL-P-R-GCC
+ / - Hover over image to Zoom
Other Views

    18/4 Carol® Brand Multi-Conductor Shielded Plenum Fire Alarm/Life Safety Cable

    Manufacturer: General Cable
    Manufacturer #: 4C18FS-FPL-P-R-GCC
    SKU: 97126155
    $356.59
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C18FS-FPL-P-R-GCC
    • No. of Conductors 4
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red shielded plenum fire alarm and safety cable is 4/18 AWG. Cable packaged 1000 ft. reel. Alt Mfr No. E3604S.41.03
    18 AWG CONDUCTORS Product Construction: Conductor: fully annealed solid bare copper per ASTM B3 Insulation: Premium grade, color coded, Flexguard PVC Shield: Overall Flexfoil polyester supported aluminum foil Stranded tinned copper drain wire Jacket: Premium grade, Red Flexguard PVC Suitable for use from 0C to +60C Sequential footage markings to facilitate installation Applications: Wiring of fire alarms Smoke detectors Voice communications Burglar alarms Fire protective circuits Suggested voltage rating: 300 volts Compliances: UL Type FPLP (UL: 60C, 300V) NEC Article 760 California State Fire Marshall Approved Designed to Meet UL 910 Flame Test NOM. INSULATION THICKNESS 0.25 mm NOM. JACKET WALL 0.38 mm NOMINAL O.D. 4.65 mm