General Cable 2C18FS-CMR-GY-BB-GCC 18/4 Box CMR Multi-Conductor Shielded Plenum Sound, Alarm and Security Cable | Graybar Store
General Cable - 18/4 Box CMR Multi-Conductor Shielded Plenum Sound, Alarm and Security Cable - 2C18FS-CMR-GY-BB-GCC
+ / - Hover over image to Zoom
Other Views

    18/4 Box CMR Multi-Conductor Shielded Plenum Sound, Alarm and Security Cable

    Manufacturer: General Cable
    Manufacturer #: 2C18FS-CMR-GY-BB-GCC
    SKU: 97126455
    $171.70
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18FS-CMR-GY-BB-GCC
    • No. of Conductors 2
    • Application Security Alarm
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation and Jacket S-R PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • Shielded Flexfoil Aluminum/Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey foil-shielded riser cable is 2/18 AWG. Cable is packaged 1000 ft. box. E2033S.30.10
    Shielded Cable
  • Rating Riser
  • Conductor Size 18 AWG
  • No. of Pairs or Cond. 2 Conductor
  • Shielding Overall Shield
  • Flexfoil
  • Shield Type Aluminum Foil/Polyester
  • Color Gray
  • Insulation Material PVC
  •